text.skipToContent text.skipToNavigation

Metabo Carbide indexable insert 623564000


Article number 0D656280
Thickness (mm) 4.8
Cutting length (mm) 11
Bore diameter 4.5
Brand Metabo
Packed per 1

Specifications

Thickness (mm) 4.8
Cutting length (mm) 11
Bore diameter 4.5
Brand Metabo

Article numbers

Article number 0D656280
EAN 4007430306371
UBB 500662517407
UNSPSC 27112700
Manufacturer article nr  623564000
Do not close this page. This message will disappear, when the page is fully loaded.