text.skipToContent text.skipToNavigation

Metabo Carbide core drill 33 x 55mm


Article number 9V053856
Nominal size (mm) 32
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 32
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 9V053856
EAN 4007430198402
UBB 500662513448
UNSPSC 31390000
Manufacturer article nr  626590000
Do not close this page. This message will disappear, when the page is fully loaded.