text.skipToContent text.skipToNavigation

Metabo Carbide core drill 26 x 55mm


Article number 5R250665
Nominal size (mm) 26
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 26
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 5R250665
EAN 4007430198327
UBB 500662512036
UNSPSC 31390000
Manufacturer article nr  626583000
Do not close this page. This message will disappear, when the page is fully loaded.