text.skipToContent text.skipToNavigation

Metabo Carbide core drill 23 x 55mm


Article number 2C304408
Nominal size (mm) 23
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 23
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 2C304408
EAN 4007430198297
UBB 500662511467
UNSPSC 31390000
Manufacturer article nr  626580000
Do not close this page. This message will disappear, when the page is fully loaded.