text.skipToContent text.skipToNavigation

Metabo Cable bit 8 x 400mm


Article number 9V260787
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Packed per 1

Specifications

Total length (mm) 400
Diameter drill (mm) 8
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 9V260787
EAN 4007430066497
UBB 500662275261
UNSPSC 27112700
Manufacturer article nr  627331000
Do not close this page. This message will disappear, when the page is fully loaded.