text.skipToContent text.skipToNavigation

Metabo Bit T40/89mm TORSION


Article number 4J655686
Screwing system Torx
Total length (mm) 89
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 89
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model TORSION

Article numbers

Article number 4J655686
EAN 4061792004238
UBB 500711597483
UNSPSC 27110000
Manufacturer article nr  628532000
Do not close this page. This message will disappear, when the page is fully loaded.