text.skipToContent text.skipToNavigation

Metabo Bit T40/25mm DIAMANT 3 pieces


Article number 6P418936
Screwing system Torx
Total length (mm) 25
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model DIAMANT

Article numbers

Article number 6P418936
EAN 4061792004023
UBB 500711593425
UNSPSC 27110000
Manufacturer article nr  628512000
Do not close this page. This message will disappear, when the page is fully loaded.