text.skipToContent text.skipToNavigation

Metabo Bit T30/25mm DIAMANT 3 pieces


Article number 4E846817
Screwing system Torx
Total length (mm) 25
Size (TX) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model DIAMANT

Article numbers

Article number 4E846817
EAN 4061792004016
UBB 500711593268
UNSPSC 27110000
Manufacturer article nr  628511000
Do not close this page. This message will disappear, when the page is fully loaded.