text.skipToContent text.skipToNavigation

Metabo Bit T20/89mm TORSION


Article number 8M110178
Screwing system Torx
Total length (mm) 89
Size (TX) 20
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 89
Size (TX) 20
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model TORSION

Article numbers

Article number 8M110178
EAN 4061792004207
UBB 500711596808
UNSPSC 27110000
Manufacturer article nr  628529000
Do not close this page. This message will disappear, when the page is fully loaded.