text.skipToContent text.skipToNavigation

Metabo Bit T20/25mm DIAMANT 3 pieces


Article number 9W911884
Screwing system Torx
Total length (mm) 25
Size (TX) 20
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 20
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model DIAMANT

Article numbers

Article number 9W911884
EAN 4061792003996
UBB 500711592849
UNSPSC 27110000
Manufacturer article nr  628509000
Do not close this page. This message will disappear, when the page is fully loaded.