text.skipToContent text.skipToNavigation

Metabo Bit PH 2/49mm TORSION 3 pieces


Article number 0P990148
Screwing system Cross (X)
Total length (mm) 49
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model TORSION
Packed per 1

Specifications

Screwing system Cross (X)
Total length (mm) 49
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model TORSION

Article numbers

Article number 0P990148
EAN 4061792004078
UBB 500711594258
UNSPSC 27110000
Manufacturer article nr  628516000
Do not close this page. This message will disappear, when the page is fully loaded.