text.skipToContent text.skipToNavigation

Metabo Bit PH 2/25mm DIAMANT 3 pieces


Article number 8Q992724
Screwing system Cross (X)
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model DIAMANT
Packed per 1

Specifications

Screwing system Cross (X)
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model DIAMANT

Article numbers

Article number 8Q992724
EAN 4061792003927
UBB 500711591445
UNSPSC 27110000
Manufacturer article nr  628501000
Do not close this page. This message will disappear, when the page is fully loaded.