text.skipToContent text.skipToNavigation

Metabo Bit PH 1/25mm DIAMANT 3 pieces


Article number 5X562885
Screwing system Cross (X)
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model DIAMANT
Packed per 1

Specifications

Screwing system Cross (X)
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model DIAMANT

Article numbers

Article number 5X562885
EAN 4061792003910
UBB 500711591288
UNSPSC 27110000
Manufacturer article nr  628500000
Do not close this page. This message will disappear, when the page is fully loaded.