text.skipToContent text.skipToNavigation

Bosch GSS 280 AVE Orbital Sander in L-BOXX 2.4mm Orbit 350W 11000RPM 114 x 226mm


Article number B4465.000.050
Width 114
Height 205
Voltage (V) 230
Length (m) 440
Nominal power consumption (W) 350
Machine weight (kg) 2.7
Diameter of oscillating circuit (mm) 2.4
Packed per 1

Specifications

Width 114
Height 205
Voltage (V) 230
Length (m) 440
Nominal power consumption (W) 350
Machine weight (kg) 2.7
Diameter of oscillating circuit (mm) 2.4
Stroke rate (1/min) 22000
Abrasive mounting Burs/clamp
Base-plate width (mm) 114
Base-plate length (mm) 226
Idle rotational speed (1/min) 8000
Brand Bosch
Weight per piece (g) 2800
Commodity code
Model GSS 280 AVE
Type Orbital Sander

Article numbers

Article number B4465.000.050
EAN 3165140663823
UBB 500617173074
UNSPSC 23151604
Manufacturer article nr  0601292901
Do not close this page. This message will disappear, when the page is fully loaded.