text.skipToContent text.skipToNavigation

Metabo Auger bit 8 x 230mm


Article number 1F364843
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 155
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 230
Diameter drill (mm) 8
Holding system Hexagon holder
Cutting length (mm) 155
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 1F364843
EAN 4007430069238
UBB 500662747269
UNSPSC 27112700
Manufacturer article nr  627124000
Do not close this page. This message will disappear, when the page is fully loaded.