text.skipToContent text.skipToNavigation

Metabo Auger bit 18 x 460mm


Article number 8K077405
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 385
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 460
Diameter drill (mm) 18
Holding system Hexagon holder
Cutting length (mm) 385
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 8K077405
EAN 4007430069412
UBB 500662749406
UNSPSC 27112700
Manufacturer article nr  627142000
Do not close this page. This message will disappear, when the page is fully loaded.