text.skipToContent text.skipToNavigation

Metabo Angle grinder WPB 13-125 QUICK


Article number 4Y413199
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1300
Machine weight (kg) 2.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1300
Machine weight (kg) 2.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Metabo
Type WPB 13-125 Quick

Article numbers

Article number 4Y413199
EAN 4061792176386
UBB 500713538873
UNSPSC 27112700
Manufacturer article nr  603631000
Do not close this page. This message will disappear, when the page is fully loaded.