text.skipToContent text.skipToNavigation

Metabo Angle grinder WP 9-115 QUICK

Description

Low fatigue as never before: compact angle grinder with smallest handle circumference in its class for perfect ergonomics, Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque, Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System, Tool-free adjustable guard; twist-proof, Paddle switch with dead man function: safe to operate due to an ergonomically integrated non-slip switch, Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress, Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting, Auto-stop carbon brushes to protect the motor

Article numbers

Article number 4I817772
EAN 4007430244871
UBB 500658565725
UNSPSC 27112700
Manufacturer article nr  600380000
Do not close this page. This message will disappear, when the page is fully loaded.