text.skipToContent text.skipToNavigation

Metabo Angle grinder WP 11-125 QUICK


Article number 0N749850
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1100
Machine weight (kg) 2.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1100
Machine weight (kg) 2.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Metabo
Type WP 11-125 Quick

Article numbers

Article number 0N749850
EAN 4061792176928
UBB 500711576271
UNSPSC 27112700
Manufacturer article nr  603624000
Do not close this page. This message will disappear, when the page is fully loaded.