text.skipToContent text.skipToNavigation

Metabo Angle grinder WP 11-115 QUICK


Article number 8R712724
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1100
Machine weight (kg) 2.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 115
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1100
Machine weight (kg) 2.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 11000 - 11000
Brand Metabo
Type WP 11-115 Quick

Article numbers

Article number 8R712724
EAN 4061792176287
UBB 500711576016
UNSPSC 27112700
Manufacturer article nr  603621000
Do not close this page. This message will disappear, when the page is fully loaded.