text.skipToContent text.skipToNavigation

Metabo Angle grinder WF 18 LTX 125 Quick

Article number 4N109808
Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 8000 - 8000
Number of included batteries 2
Brand Metabo

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 8000 - 8000
Number of included batteries 2
Brand Metabo
Type WF 18 LTX 125 Quick

Article numbers

Article number 4N109808
EAN 4007430289131
UBB 500658498901
UNSPSC 27112700
Manufacturer article nr  601306660
Do not close this page. This message will disappear, when the page is fully loaded.