text.skipToContent text.skipToNavigation

Metabo Angle grinder WEVA 15-125 QUICK

Article number 5V193280
Width 111.3
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1550
Machine weight (kg) 2.5

Specifications

Width 111.3
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1550
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 11000
Brand Metabo
Type WEVA 15-125 Quick

Article numbers

Article number 5V193280
EAN 4007430246158
UBB 500658570592
UNSPSC 27112700
Manufacturer article nr  600496000
Do not close this page. This message will disappear, when the page is fully loaded.