text.skipToContent text.skipToNavigation

Metabo Angle grinder WEV 17-125 QCK INX


Article number 4D756399
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2000 - 7600
Brand Metabo
Type WEV 17-125 Quick Inox

Article numbers

Article number 4D756399
EAN 4061792176225
UBB 500711574607
UNSPSC 27112700
Manufacturer article nr  600517000
Do not close this page. This message will disappear, when the page is fully loaded.