text.skipToContent text.skipToNavigation

Metabo Angle grinder WEV 1500-125 RT

Article number 3K889477
Width 109
Height 252
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 477
Nominal power consumption (W) 1500
Machine weight (kg) 2.4

Specifications

Width 109
Height 252
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 477
Nominal power consumption (W) 1500
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 3500 - 11000
Brand Metabo
Type WEV 1500-125 Quick RT

Article numbers

Article number 3K889477
EAN 4007430297402
UBB 500658557318
UNSPSC 27112700
Manufacturer article nr  601243500
Do not close this page. This message will disappear, when the page is fully loaded.