text.skipToContent text.skipToNavigation

Metabo Angle grinder WEV 15-125 QUICK

Article number 8Q370143
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1550
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1550
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 11000
Brand Metabo
Type WEV 15-125 Quick

Article numbers

Article number 8Q370143
EAN 4007430245564
UBB 500658569529
UNSPSC 27112700
Manufacturer article nr  600468500
Do not close this page. This message will disappear, when the page is fully loaded.