text.skipToContent text.skipToNavigation

Metabo Angle grinder WEV 15-125 QUICK HT

Article number 6W496479
Width 111
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1550
Machine weight (kg) 2.5

Specifications

Width 111
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1550
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 9600
Type WEV 15-125 Quick HT

Article numbers

Article number 6W496479
EAN 4007430245854
UBB 500658572572
UNSPSC 27112700
Manufacturer article nr  600562000
Do not close this page. This message will disappear, when the page is fully loaded.