text.skipToContent text.skipToNavigation

Metabo Angle grinder WEV 11-125 QUICK


Article number 6M702935
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1100
Machine weight (kg) 2.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1100
Machine weight (kg) 2.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 10500
Brand Metabo
Type WEV 11-125 Quick

Article numbers

Article number 6M702935
EAN 4061792176478
UBB 500711576438
UNSPSC 27112700
Manufacturer article nr  603625500
Do not close this page. This message will disappear, when the page is fully loaded.