text.skipToContent text.skipToNavigation

Metabo Angle grinder WEQ 1400-125


Article number 6G622221
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1400
Machine weight (kg) 2.2
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1400
Machine weight (kg) 2.2
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11500 - 11500
Brand Metabo
Type WEQ 1400-125

Article numbers

Article number 6G622221
EAN 4007430338549
UBB 500702977629
UNSPSC 27112700
Manufacturer article nr  600347000
Do not close this page. This message will disappear, when the page is fully loaded.