text.skipToContent text.skipToNavigation

Metabo Angle grinder WEPF 9-125

Article number 7D492099
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 910
Machine weight (kg) 2.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 910
Machine weight (kg) 2.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 10500 - 10500
Brand Metabo
Type WEPF 9-125 Quick

Article numbers

Article number 7D492099
EAN 4007430240743
UBB 500658593115
UNSPSC 27112700
Manufacturer article nr  613069000
Do not close this page. This message will disappear, when the page is fully loaded.