text.skipToContent text.skipToNavigation

Metabo Angle grinder WEPBF 15-150 QUICK

Article number 1U831875
Width 90
Height 276
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 470
Nominal power consumption (W) 1550
Machine weight (kg) 2.9

Specifications

Width 90
Height 276
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 470
Nominal power consumption (W) 1550
Machine weight (kg) 2.9
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 9600 - 9600
Brand Metabo
Type WEPBF 15-150 Quick

Article numbers

Article number 1U831875
EAN 4007430275738
UBB 500658593784
UNSPSC 27112700
Manufacturer article nr  613085000
Do not close this page. This message will disappear, when the page is fully loaded.