text.skipToContent text.skipToNavigation

Metabo Angle grinder WEPBA 26-230 MVT Q


Article number 0H283331
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 2600
Machine weight (kg) 6.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 2600
Machine weight (kg) 6.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WEPBA 26-230 MVT Quick

Article numbers

Article number 0H283331
EAN 4007430337665
UBB 500694545988
UNSPSC 27112700
Manufacturer article nr  606482000
Do not close this page. This message will disappear, when the page is fully loaded.