text.skipToContent text.skipToNavigation

Metabo Angle grinder WEPBA 19-180 QUICKRT


Article number 0I228116
Width 110
Height 293
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 478
Nominal power consumption (W) 1900
Machine weight (kg) 2.9
Packed per 1

Specifications

Width 110
Height 293
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 478
Nominal power consumption (W) 1900
Machine weight (kg) 2.9
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8200 - 8200
Brand Metabo
Type WEPBA 19-180 Quick RT

Article numbers

Article number 0I228116
EAN 4007430314277
UBB 500678923441
UNSPSC 27112700
Manufacturer article nr  601099000
Do not close this page. This message will disappear, when the page is fully loaded.