text.skipToContent text.skipToNavigation

Metabo Angle grinder WEPBA 17-150 QUICKRT


Article number 7R631983
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1750
Machine weight (kg) 2.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1750
Machine weight (kg) 2.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 9600 - 9600
Brand Metabo
Type WEPBA 17-150 Quick RT

Article numbers

Article number 7R631983
EAN 4007430314260
UBB 500678923284
UNSPSC 27112700
Manufacturer article nr  601098000
Do not close this page. This message will disappear, when the page is fully loaded.