text.skipToContent text.skipToNavigation

Metabo Angle grinder WEP 17-150 QUICK


Article number 6L229364
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1700
Machine weight (kg) 2.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1700
Machine weight (kg) 2.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 9600 - 9600
Brand Metabo
Type WEP 17-150 Quick

Article numbers

Article number 6L229364
EAN 4061792179820
UBB 500711574458
UNSPSC 27112700
Manufacturer article nr  600507000
Do not close this page. This message will disappear, when the page is fully loaded.