text.skipToContent text.skipToNavigation

Metabo Angle grinder WEF 9-125

Article number 4J645291
Height 258
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 349
Nominal power consumption (W) 910
Machine weight (kg) 2.1
Tool insertion M14

Specifications

Height 258
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 349
Nominal power consumption (W) 910
Machine weight (kg) 2.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 10000 - 10000
Brand Metabo
Type WEF 9-125 Quick

Article numbers

Article number 4J645291
EAN 4007430230478
UBB 500658592950
UNSPSC 27112700
Manufacturer article nr  613060000
Do not close this page. This message will disappear, when the page is fully loaded.