text.skipToContent text.skipToNavigation

Metabo Angle grinder WEF 15-125 QUICK

Article number 8M914440
Width 85
Height 266
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 448
Nominal power consumption (W) 1550
Machine weight (kg) 2.7

Specifications

Width 85
Height 266
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 448
Nominal power consumption (W) 1550
Machine weight (kg) 2.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Metabo
Type WEF 15-125 Quick

Article numbers

Article number 8M914440
EAN 4007430275707
UBB 500658593370
UNSPSC 27112700
Manufacturer article nr  613082000
Do not close this page. This message will disappear, when the page is fully loaded.