text.skipToContent text.skipToNavigation

Metabo Angle grinder WEBA 17-125 QUICK

Article number 1J882847
Width 111
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 403
Nominal power consumption (W) 1700
Machine weight (kg) 2.7

Specifications

Width 111
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 403
Nominal power consumption (W) 1700
Machine weight (kg) 2.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Metabo
Type WEBA 17-125 Quick

Article numbers

Article number 1J882847
EAN 4007430246196
UBB 500658570915
UNSPSC 27112700
Manufacturer article nr  600514000
Do not close this page. This message will disappear, when the page is fully loaded.