text.skipToContent text.skipToNavigation

Metabo Angle grinder WEA 24-230 MVT QUICK

Specifications

Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2400
Machine weight (kg) 5.9
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WEA 24-230 MVT Quick

Article numbers

Article number 8K669432
EAN 4007430268259
UBB 500658552772
UNSPSC 27112700
Manufacturer article nr  606472000
Do not close this page. This message will disappear, when the page is fully loaded.