text.skipToContent text.skipToNavigation

Metabo Angle grinder WEA 17-150 QUICK

Article number 5D907172
Width 111
Height 260
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1700
Machine weight (kg) 2.5

Specifications

Width 111
Height 260
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 9600 - 9600
Brand Metabo
Type WEA 17-150 Quick

Article numbers

Article number 5D907172
EAN 4007430279309
UBB 500658571749
UNSPSC 27112700
Manufacturer article nr  600535000
Do not close this page. This message will disappear, when the page is fully loaded.