text.skipToContent text.skipToNavigation

Metabo Angle grinder WE17-125 QUICKINOXRT


Article number 1B785827
Nominal power consumption (W) 1750
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2000 - 7600
Brand Metabo
Packed per 1

Specifications

Nominal power consumption (W) 1750
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2000 - 7600
Brand Metabo
Type WEV 17-125 Quick Inox RT

Article numbers

Article number 1B785827
EAN 4007430314178
UBB 500678922864
UNSPSC 27112700
Manufacturer article nr  601092000
Do not close this page. This message will disappear, when the page is fully loaded.