text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 26-230 MVT QUICK

Specifications

Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 584
Nominal power consumption (W) 2600
Machine weight (kg) 6.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WE 26-230 MVT Quick

Article numbers

Article number 7E713558
EAN 4007430268341
UBB 500658553762
UNSPSC 27112700
Manufacturer article nr  606475260
Do not close this page. This message will disappear, when the page is fully loaded.