text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 26-230 MVT QUICK

Article number 3L735557
Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 584
Nominal power consumption (W) 2600
Machine weight (kg) 6.3

Specifications

Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 584
Nominal power consumption (W) 2600
Machine weight (kg) 6.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WE 26-230 MVT Quick

Article numbers

Article number 3L735557
EAN 4007430268334
UBB 500658553507
UNSPSC 27112700
Manufacturer article nr  606475000
Do not close this page. This message will disappear, when the page is fully loaded.