text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 24-230 MVT

Article number 7J691121
Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2400
Machine weight (kg) 5.8

Specifications

Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2400
Machine weight (kg) 5.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WE 24-230 MVT

Article numbers

Article number 7J691121
EAN 4007430268228
UBB 500658551782
UNSPSC 27112700
Manufacturer article nr  606469580
Do not close this page. This message will disappear, when the page is fully loaded.