text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 24-180 MVT

Article number 4C210113
Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2400
Machine weight (kg) 5.7

Specifications

Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2400
Machine weight (kg) 5.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8450 - 8450
Brand Metabo
Type WE 24-180 MVT

Article numbers

Article number 4C210113
EAN 4007430268105
UBB 500658551113
UNSPSC 27112700
Manufacturer article nr  606468000
Do not close this page. This message will disappear, when the page is fully loaded.