text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 22-230 MVT

Article number 8M018251
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 2200
Machine weight (kg) 5.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 2200
Machine weight (kg) 5.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WE 22-230 MVT

Article numbers

Article number 8M018251
EAN 4007430268471
UBB 500658550537
UNSPSC 27112700
Manufacturer article nr  606464580
Do not close this page. This message will disappear, when the page is fully loaded.