text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 22-230 MVT

Specifications

Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2200
Machine weight (kg) 5.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WE 22-230 MVT

Article numbers

Article number 6T072416
EAN 4007430265340
UBB 500658550123
UNSPSC 27112700
Manufacturer article nr  606464000
Do not close this page. This message will disappear, when the page is fully loaded.