text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 22-180 MVT

Article number 2W267925
Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2200
Machine weight (kg) 5.7

Specifications

Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2200
Machine weight (kg) 5.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8450 - 8450
Brand Metabo
Type WE 22-180 MVT

Article numbers

Article number 2W267925
EAN 4007430268402
UBB 500658549992
UNSPSC 27112700
Manufacturer article nr  606463000
Do not close this page. This message will disappear, when the page is fully loaded.