text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 2000-230


Article number 6P449003
Width 151
Height 328
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 547
Nominal power consumption (W) 2000
Machine weight (kg) 5.2
Packed per 1

Specifications

Width 151
Height 328
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 547
Nominal power consumption (W) 2000
Machine weight (kg) 5.2
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WE 2000-230

Article numbers

Article number 6P449003
EAN 4007430341341
UBB 500702988287
UNSPSC 27112700
Manufacturer article nr  606432000
Do not close this page. This message will disappear, when the page is fully loaded.