text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 17-125 QUICK

Article number 5X081318
Width 111.3
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1700
Machine weight (kg) 2.5

Specifications

Width 111.3
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Metabo
Type WE 17-125 Quick

Article numbers

Article number 5X081318
EAN 4007430296191
UBB 500658571178
UNSPSC 27112700
Manufacturer article nr  600515000
Do not close this page. This message will disappear, when the page is fully loaded.