text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 15-125 QUICK

Article number 5H409469
Width 111
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1550
Machine weight (kg) 2.5

Specifications

Width 111
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1550
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Metabo
Type WE 15-125 Quick

Article numbers

Article number 5H409469
EAN 4007430245496
UBB 500656297719
UNSPSC 27112700
Manufacturer article nr  600448000
Do not close this page. This message will disappear, when the page is fully loaded.